Raised Panel Labels

Item #: 2129455

Cat #: M7-172-593-SL

UPC: 888434605455

$ 106.99 EA
Company wide:
0 in stock
Documents & Guides
Raised Panel Labels for M7 Printers - 0.59" x 1.77", Polyester, Silver

Overview

Raised Panel Labels for M7 Printers - 0.59" x 1.77", Polyester, Silver

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 888434605455, M7-172-593-SL, BRAM7172593SL

Specifications

Material: Polyester
Color: Silver
Material: Polyester
Color: Silver