Raised Panel Labels

Item #: 2129452

Cat #: M7-172-593-BK

UPC: 888434605424

$ 106.99 EA
Company wide:
0 in stock
Documents & Guides
Raised Panel Labels for M7 Printers - 0.59" x 1.77", Polyester, Black

Overview

Raised Panel Labels for M7 Printers - 0.59" x 1.77", Polyester, Black

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 888434605424, M7-172-593-BK, BRAM7172593BK

Specifications

Material: Polyester
Color: Black
Material: Polyester
Color: Black