Raised Panel Labels

Item #: 2129450
Cat #: M7-171-593-YL
UPC: 888434605400
$ 145.99 EA
Company wide:
0 in stock
Documents & Guides
Raised Panel Labels for M7 Printers - 0.49" x 1.06", Polyester, Yellow

Overview

Raised Panel Labels for M7 Printers - 0.49" x 1.06", Polyester, Yellow
Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.
Also known as: 888434605400, M7-171-593-YL, BRAM7171593YL

Specifications

Material: Polyester
Color: Yellow
Material: Polyester
Color: Yellow

Customer Reviews

No reviews for this product
(0)