Raised Panel Labels

Item #: 2129449

Cat #: M7-171-593-SL

UPC: 888434605394

$ 172.99 EA
Company wide:
0 in stock
Documents & Guides
Raised Panel Labels for M7 Printers - 0.49" x 1.06", Polyester, Silver

Overview

Raised Panel Labels for M7 Printers - 0.49" x 1.06", Polyester, Silver

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 888434605394, M7-171-593-SL, BRAM7171593SL

Specifications

Material: Polyester
Color: Silver
Material: Polyester
Color: Silver