Raised Panel Labels

Item #: 2129442

Cat #: M7-169-593-GN

UPC: 888434605325

$ 187.99 EA
Company wide:
0 in stock
Documents & Guides
Raised Panel Labels for M7 Printers - 1.8" x 1.8", Polyester, Green

Overview

Raised Panel Labels for M7 Printers - 1.8" x 1.8", Polyester, Green

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 888434605325, M7-169-593-GN, BRAM7169593GN

Specifications

Color: Green
Material: Polyester
Color: Green
Material: Polyester