Raised Panel Labels

Item #: 2129434

Cat #: M7-167-593-YL

UPC: 888434605240

$ 158.99 EA
Company wide:
0 in stock
Documents & Guides
Raised Panel Labels for M7 Printers - 1.5" x 1.2", Polyester, Yellow

Overview

Raised Panel Labels for M7 Printers - 1.5" x 1.2", Polyester, Yellow

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 888434605240, M7-167-593-YL, BRAM7167593YL

Specifications

Material: Polyester
Color: Yellow
Material: Polyester
Color: Yellow