Raised Panel Labels

Item #: 2129433

Cat #: M7-167-593-RD

UPC: 888434605233

$ 87.06 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Raised Panel Labels for M7 Printers - 1.5" x 1.2", Red

Overview

Raised Panel Labels for M7 Printers - 1.5" x 1.2", Red

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 888434605233, M7-167-593-RD, BRAM7167593RD

Specifications

Color: Red
Material: Polyester
Color: Red
Material: Polyester