Raised Panel Labels

Item #: 2129431

Cat #: M7-167-593-BK

UPC: 888434605219

$ 158.99 EA
Company wide:
0 in stock
Documents & Guides
Raised Panel Labels for M7 Printers - 1.5" x 1.2", Polyester, Black

Overview

Raised Panel Labels for M7 Printers - 1.5" x 1.2", Polyester, Black

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 888434605219, M7-167-593-BK, BRAM7167593BK

Specifications

Material: Polyester
Color: Black
Material: Polyester
Color: Black