Self-Laminating Vinyl Wrap Around Wire and Cable Labels

Item #: 2129428

Cat #: BM-34-427

UPC: 888434590836

$ 368.99 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Self-Laminating Vinyl Wrap Around Wire and Cable Labels, Bulk, for M6 M7 Printers - 6" x 1.5"

Overview

Self-Laminating Vinyl Wrap Around Wire and Cable Labels, Bulk, for M6 M7 Printers - 6" x 1.5"

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Also known as: 888434590836, BM-34-427, BRABM34427

Specifications

Type: Label
Material: Vinyl
Color: White
Type: Label
Color: White
Material: Vinyl