Multi-Purpose Vinyl Label Tape

Item #: 2129420

Cat #: M6C-500-439-GR

UPC: 888434601815

$ 72.99 EA
Company wide:
0 in stock
Documents & Guides
Multi-Purpose Vinyl Label Tape for M6 M7 Printers - 0.5" x 50', Green

Overview

Multi-Purpose Vinyl Label Tape for M6 M7 Printers - 0.5" x 50', Green

With availability in 12 colors, colored vinyl labels (B-439) are ideal for product, component, rating plate and General ID identification where various color options is required.

Also known as: 888434601815, M6C-500-439-GR, BRAM6C500439GR

Specifications

Color: Green
Material: Vinyl
Color: Green
Material: Vinyl