Multi-Purpose Vinyl Label Tape

Item #: 2129419

Cat #: M6C-500-439-BL

UPC: 888434601808

$ 72.99 EA
Company wide:
0 in stock
Documents & Guides
Multi-Purpose Vinyl Label Tape for M6 M7 Printers - 0.5" x 50', Blue

Overview

Multi-Purpose Vinyl Label Tape for M6 M7 Printers - 0.5" x 50', Blue

With availability in 12 colors, colored vinyl labels (B-439) are ideal for product, component, rating plate and General ID identification where various color options is required.

Also known as: 888434601808, M6C-500-439-BL, BRAM6C500439BL

Specifications

Color: Blue
Material: Vinyl
Color: Blue
Material: Vinyl