Multi-Purpose Vinyl Label Tape

Item #: 2129411

Cat #: M6C-1000-439-BK

UPC: 888434601242

$ 99.99 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Multi-Purpose Vinyl Label Tape for M6 M7 Printers - 1" x 50', Black

Overview

Multi-Purpose Vinyl Label Tape for M6 M7 Printers - 1" x 50', Black

With availability in 12 colors, colored vinyl labels (B-439) are ideal for product, component, rating plate and General ID identification where various color options is required.

Also known as: 888434601242, M6C-1000-439-BK, BRAM6C1000439BK

Specifications

Material: Vinyl
Color: Black
Material: Vinyl
Color: Black