
14" Swivel LED Undercabinet Module, 30/35/40K, Bronze
Item #: 2129290
Cat #: UPLD 14IN SWW4 90CRI BZ
UPC: 193048486889
$ 102.09 EA
Company wide:
6
in stock
Documents & Guides
14 Inch Swivel LED Undercabinet Module, 90 CRI, Selectable CCT: 3000/3500/4000K, Bronze
Overview
14 Inch Swivel LED Undercabinet Module, 90 CRI, Selectable CCT: 3000/3500/4000K, Bronze
The UPLD Swivel LED undercabinet includes an easily accessible switch to select a 3000K, 3500K or 4000K color temperature and provides task or accent lighting in commercial, retail, hospitality and residential applications. Ideal for use over and under cabinets, display cases, task lighting, office lighting, coves and utility/work areas. Available in 9, 14, 22 and 30” lengths in white and bronze finishes.
Also known as: 193048486889, UPLD 14IN SWW4 90CRI BZ, JUNUPLD14INSWW490
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 90 |
| Length: | 14 in |
| Color: | Bronze |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Length: | 14 in |
| Color Rendering Index (CRI): | 90 |
| Color: | Bronze |