
9" Swivel LED Undercabinet Module, White
Item #: 2129289
Cat #: UPLD-09IN-SWW4-90CRI-WH-M6
UPC: 193048486377
$ 64.32 EA
Company wide:
18
in stock
Documents & Guides
9 Inch Swivel LED Undercabinet Light, 4.5 Watts, 291-301 Lumens, 90 CRI, Selectable CCT: 3000/3500/4000K, White
Overview
9 Inch Swivel LED Undercabinet Light, 4.5 Watts, 291-301 Lumens, 90 CRI, Selectable CCT: 3000/3500/4000K, White
The UPLD Swivel LED undercabinet includes an easily accessible switch to select a 3000K, 3500K or 4000K color temperature and provides task or accent lighting in commercial, retail, hospitality and residential applications. Ideal for use over and under cabinets, display cases, task lighting, office lighting, coves and utility/work areas. Available in 9, 14, 22 and 30” lengths in white and bronze finishes.
Also known as: 193048486377, UPLD-09IN-SWW4-90CRI-WH-M6, JUNUPLD09INSWW490W
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Length: | 9 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 90 |
| Color: | White |
| Length: | 9 in |