
$ 38.88 EA
Company wide:
35
in stock
Documents & Guides
LED 4" INNOFIT PLUS Downlight: Field select from three lumen outputs using SelectDrive technology: Watt: 6 / 9 / 12, Lumens: 680 / 1050 / 1400, Voltage: 120-277V, Color Temperature: 3000 / 3500 / 4000K, 0-10V Dimming (Dimmable to 5%), 80 CRI, Color: White. Product # 36994, Model # INFTP4/8CCT3S/DIM010UNV.
Overview
LED 4" INNOFIT PLUS Downlight: Field select from three lumen outputs using SelectDrive technology: Watt: 6 / 9 / 12, Lumens: 680 / 1050 / 1400, Voltage: 120-277V, Color Temperature: 3000 / 3500 / 4000K, 0-10V Dimming (Dimmable to 5%), 80 CRI, Color: White. Product # 36994, Model # INFTP4/8CCT3S/DIM010UNV.
For an energy saving and customizable option, look no further than the Green Creative 57871 LED downlight. This 6 inch downlight is easily mounted with spring loaded clips on the top of the lamp and features a mutli-wattage setting allowing greater control of your energy use.
Also known as: 790492369944, 36994, GEE36994
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Lumens: | 1050, 1400, 680 |
| Wattage: | 12, 6, 9, Selectable |
| Diameter: | 4 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 105° |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Wattage: | 12, 6, 9, Selectable |
| Light Technology: | LED |
| Angle: | 105° |
| Lumens: | 1050, 1400, 680 |
| Diameter: | 4 in |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |