
LED Selectable Downlight - 8”
Item #: 2129215
Cat #: INFTP8/8CCT3S/DIM01 36996
UPC: 790492369968
$ 51.25 EA
Company wide:
83
in stock
Documents & Guides
LED Selectable Downlight: INNOFIT PLUS SERIES; 8" Retrofit, SelectDrive technology allow to select from 3 lumen outputs: 1560/2080/3000lm, SelectKelvin technology to choose from three color temperatures including 3000K, 3500K, 4000K, 120-277V, 50/60Hz. 0-10V dimming at 120-277V. (Dimmable to 5%). Model # INFTP8/8CCT3S/DIM01, Product # 36996.
Overview
LED Selectable Downlight: INNOFIT PLUS SERIES; 8" Retrofit, SelectDrive technology allow to select from 3 lumen outputs: 1560/2080/3000lm, SelectKelvin technology to choose from three color temperatures including 3000K, 3500K, 4000K, 120-277V, 50/60Hz. 0-10V dimming at 120-277V. (Dimmable to 5%). Model # INFTP8/8CCT3S/DIM01, Product # 36996.
Up to 140LPW high light efficacy 120V and 0-10V Dimming options provide the easy remodeling, direct mount or retrofitting installation dimming compatibility. SelectKelvin technology to choose from three color temperatures including 3000K, 3500K, 4000K. SelectDrive technology allow to select from 3 lumen outputs. Install virtually anywhere with Wet Location, IC rated models and Air-tight ratings. Long life time in high ambient temperature range installation.
Also known as: 790492369968, INFTP8/8CCT3S/DIM01 36996, GEE36996
Specifications
| Lumens: | 2080, 3000, Selectable, 1580 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Wattage: | 23, 12, 16, Selectable |
| Type: | Commercial Grade, 0-10V Dimming |
| Color Rendering Index (CRI): | 80 |
| Diameter: | 8 in |
| Color: | White |
| Shape: | Round |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 2080, 3000, Selectable, 1580 |
| Wattage: | 23, 12, 16, Selectable |
| Color Rendering Index (CRI): | 80 |
| Color: | White |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Type: | Commercial Grade, 0-10V Dimming |
| Diameter: | 8 in |
| Shape: | Round |
| Volts AC Range: | 120 - 277 |