6" Field installable Wall Wash white insert

Item #: 2129196

Cat #: 37040

UPC: 790492370407

$ 10.44 EA
Company wide:
0 in stock
Documents & Guides
SELECTFIT G2 6" Field installable Wall Wash white insert (wall wash insert can not be combined with Trim insert). Part # 37040, SLFT6/WW/ACC.

Overview

SELECTFIT G2 6" Field installable Wall Wash white insert (wall wash insert can not be combined with Trim insert). Part # 37040, SLFT6/WW/ACC.
Also known as: 790492370407, 37040, GEE37040

Specifications

Type: Wall Wash Trim
Color: White
Diameter: 6 in
Type: Wall Wash Trim
Diameter: 6 in
Color: White