Ceiling/Pendant Mount LED Vaportite

Item #: 2129050

Cat #: VBGL-2

UPC: 840141407319

Company wide:
0 in stock
Documents & Guides
LED Vaportite, 4100K Color Temperature, 2673 Lumens, 20 Watts, 120-277 Volt, Pendant/ceiling mount version accommodates traditional ½” x 14 NPS threaded top conduit entry and four side conduit entries, IP66 Rated; Listed to UL1598 for use in wet locations (unit is not rated for use in hazardous locations), Rugged die-cast aluminum housing with removable white cast aluminum guard included.

Overview

LED Vaportite, 4100K Color Temperature, 2673 Lumens, 20 Watts, 120-277 Volt, Pendant/ceiling mount version accommodates traditional ½” x 14 NPS threaded top conduit entry and four side conduit entries, IP66 Rated; Listed to UL1598 for use in wet locations (unit is not rated for use in hazardous locations), Rugged die-cast aluminum housing with removable white cast aluminum guard included.

LED vaportite luminaires in versatile mounting options, a rugged design with high energy-efficiency.

Also known as: 840141407319, VBGL-2, EXOVBGL2

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 20
Color: Gray
Lumens: 2670
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Color: Gray
Light Technology: LED
Wattage: 20
Lumens: 2670
Volts AC Range: 120 - 277