LED Tape Light, 3K, 24VDC

Item #: 2128948

Cat #: STL-COB-WW-100

UPC: 714176032924

$ 9.59 FT
Company wide:
1,500 in stock
Documents & Guides
LED Standard Grade COB seamless tape light: 24VDC, 3000K, 100 Feet Length (Cuttable every 1.97” with 16.4ft max run), 200 Lumens/Foot, 2.19 Watts/Foot, IP54 Rating, 90+ CRI. *100ft Reels (IP54) Include: Attached 6ft Lead Wire / (5) TL-CONKIT / (5) TL-BLKS / (5) TL-2PWR-HD*

Overview

LED Standard Grade COB seamless tape light: 24VDC, 3000K, 100 Feet Length (Cuttable every 1.97” with 16.4ft max run), 200 Lumens/Foot, 2.19 Watts/Foot, IP54 Rating, 90+ CRI. *100ft Reels (IP54) Include: Attached 6ft Lead Wire / (5) TL-CONKIT / (5) TL-BLKS / (5) TL-2PWR-HD*

COB Tape Light features uniform illumination without the need for additional diffused covers or accessories. Featuring a premium seamless line of light making it an ideal solution for areas with low clearance or reflective surfaces to eliminate virtually all dotting or spot-glare effects.

Also known as: 714176032924, STL-COB-WW-100, ALGSTLCOBWW100

Specifications

Color Temperature: 3000 (Warm White)
Length: 100 ft
Volts DC: 24
IP/NEMA Rating: IP54
Color Rendering Index (CRI): 90+
Color Temperature: 3000 (Warm White)
Volts DC: 24
Color Rendering Index (CRI): 90+
Length: 100 ft
IP/NEMA Rating: IP54