LED Tape Light, 30K, 24VDC, High Output

Item #: 2128946

Cat #: HTL-COB-WW-100

UPC: 714176032979

$ 10.50 FT
Company wide:
1,200 in stock
Documents & Guides
LED High Output COB seamless tape light: 24VDC, 3000K, 100 Feet Length (Cuttable every 1.97” with 16.4ft max run), 409 Lumens/Foot, 4.5 Watts/Foot, IP54 Rating, 90+ CRI.

Overview

LED High Output COB seamless tape light: 24VDC, 3000K, 100 Feet Length (Cuttable every 1.97” with 16.4ft max run), 409 Lumens/Foot, 4.5 Watts/Foot, IP54 Rating, 90+ CRI.

COB Tape Light features uniform illumination without the need for additional diffused covers or accessories. Featuring a premium seamless line of light making it an ideal solution for areas with low clearance or reflective surfaces to eliminate virtually all dotting or spot-glare effects.

Also known as: 714176032979, HTL-COB-WW-100, ALGHTLCOBWW100

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
IP/NEMA Rating: IP54
Color Rendering Index (CRI): 90+
Color Temperature: 3000 (Warm White)
IP/NEMA Rating: IP54
Volts DC: 24
Color Rendering Index (CRI): 90+