16.4FT REEL HTL COB TAPE LIGHT IP54 1.96IN CUT INCREMENT 2700K 4.5W/FT W/3 TL-CONKITS W/3 TL-2PWR-H

Item #: 2128945

Cat #: HTL-COB-UWW-16

UPC: 714176032375

$ 171.99 EA
Company wide:
24 in stock
Documents & Guides
16.4FT REEL HTL COB TAPE LIGHT IP54 1.96IN CUT INCREMENT 2700K 4.5W/FT W/3 TL-CONKITS W/3 TL-2PWR-HD

Overview

16.4FT REEL HTL COB TAPE LIGHT IP54 1.96IN CUT INCREMENT 2700K 4.5W/FT W/3 TL-CONKITS W/3 TL-2PWR-HD

COB Tape Light features uniform illumination without the need for additional diffused covers or accessories. Featuring a premium seamless line of light making it an ideal solution for areas with low clearance or reflective surfaces to eliminate virtually all dotting or spot-glare effects.

Also known as: 714176032375, HTL-COB-UWW-16, ALGHTLCOBUWW16

Specifications

Volts DC: 24
IP/NEMA Rating: IP54
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Volts DC: 24
Color Temperature: 2700 (Warm White)
IP/NEMA Rating: IP54
Color Rendering Index (CRI): 90+