11/16" Dual Flute Ship Auger, 18" Length

Item #: 2128922

Cat #: 36-648

UPC: 783250827923

$ 42.68 EA
Company wide:
0 in stock
Documents & Guides
Dual Flute Auger Bit, 18 Inch Length, 11/16 Inch Diameter

Overview

Dual Flute Auger Bit, 18 Inch Length, 11/16 Inch Diameter

The IDEAL line of Auger Bits provides an efficient wood cutting solution for electricians. With advanced features including the arced cutting edge and the coated fluting, these auger drill bits cut through up to nine stacked 2x4’s

Also known as: 783250827923, 36-648, IDE36648

Features & Benefits

  • Cut smoothly and did not pull the user through the board
  • All packaging in round tubes with wrap around label
  • Cut up to nine stacked 2x4’s consistently

Specifications

Diameter: 11/16 in
Length: 18 in
Size: 11/16 in
Diameter: 11/16 in
Size: 11/16 in
Length: 18 in