$ 37.11 EA
Company wide:
0
in stock
Documents & Guides
Single Flute Auger Bit, 18 Inch Length, 11/16 Inch Diameter
Overview
Single Flute Auger Bit, 18 Inch Length, 11/16 Inch Diameter
The IDEAL line of Auger Bits provides an efficient wood cutting solution for electricians. With advanced features including the arced cutting edge and the coated fluting, these auger drill bits cut through up to nine stacked 2x4’s
Also known as: 783250363186, 36-623, IDE36623
Features & Benefits
- Cut smoothly and did not pull the user through the board
- Cut up to nine stacked 2x4’s consistently
- All packaging in round tubes with wrap around label
Specifications
| Diameter: | 11/16 in |
| Length: | 18 in |
| Size: | 11/16 in |
| Diameter: | 11/16 in |
| Size: | 11/16 in |
| Length: | 18 in |