Temporary Area LED Work Light

Item #: 2128869

Cat #: 08-00465

UPC: 803058014650

$ 92.00 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
Temporary Area LED Work Light, 150 Watt, 19500 Lumens, 5000K, 6 foot, 16/3 SJTW Power Cord, 5-15P, 360 Degree Superior Lighting with Protective Metal Guard, Carabiner Hook with Secure Setting, Air-Flow Heat Sink Design For Better Heat Dissipation, Suitable for Covered Damp Locations

Overview

Temporary Area LED Work Light, 150 Watt, 19500 Lumens, 5000K, 6 foot, 16/3 SJTW Power Cord, 5-15P, 360 Degree Superior Lighting with Protective Metal Guard, Carabiner Hook with Secure Setting, Air-Flow Heat Sink Design For Better Heat Dissipation, Suitable for Covered Damp Locations
Also known as: 803058014650, 08-00465, VLT0800465

Specifications

NEMA Configuration: 5-15P
Color Temperature: 5000 (Bright White)
Wattage: 150
Lumens: 19500
Light Technology: LED
NEMA Configuration: 5-15P
Wattage: 150
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 19500