3' 3-Conductor SJTW Vinyl Repair Cord, 16/3, Black

Item #: 2128862

Cat #: 03-00034

UPC: 803058003340

$ 4.73 EA
Company wide:
117 in stock
Documents & Guides
3 Ft. 3-Conductor SJTW Vinyl Repair Cord, 16/3, 15 Amp, 1875 Watts, 5-15 Plug, Black

Overview

3 Ft. 3-Conductor SJTW Vinyl Repair Cord, 16/3, 15 Amp, 1875 Watts, 5-15 Plug, Black
Also known as: 803058003340, 03-00034, VLT0300034

Specifications

NEMA Configuration: 5-15P
Length: 3 ft, 36 in
Color: Black
Amps: 15
NEMA Configuration: 5-15P
Color: Black
Length: 3 ft, 36 in
Amps: 15