6" LED Ultra-Thin Wafer Switchable Downlight, 27-50K (6PK)

Item #: 2128807

Cat #: WF6-SWW5-90CRI-CP6-MW-M2

UPC: 194994243847

$ 176.22 EA
Company wide:
0 in stock
Documents & Guides
6 Inch LED Ultra-Thin Wafer Switchable Downlight, 90+ CRI, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable to 10% with Triac (120V), Matte White ***Contractor Pack of 6***

Overview

6 Inch LED Ultra-Thin Wafer Switchable Downlight, 90+ CRI, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable to 10% with Triac (120V), Matte White ***Contractor Pack of 6***

The 4-inch, 6-inch and 8-inch Wafer™ LED Flat Smooth Downlights with Switchable White features a switch for five easy color temperature adjustments – while eliminating the need for recessed housings. The innovative slim design allows for easy, remodel or new construction installation from below the ceiling and areas with shallow plenums. They are wet location listed, making them ideal for use in a breadth of indoor and outdoor residential, hospitality, light commercial and multifamily applications.

Also known as: 194994243847, WF6-SWW5-90CRI-CP6-MW-M2, JUNWF6SWW590CRICP6

Specifications

Color: Matte White
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Color: Matte White
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Color Rendering Index (CRI): 90+
Dimmable: Yes