4 IN BAFFLE LED MODULE MATTE WHITE LED 2700 K C

Item #: 2128740

Cat #: 4BEMW LED 27K 90CR

UPC: 190887266719

Company wide:
0 in stock
Documents & Guides
4 IN BAFFLE LED MODULE MATTE WHITE LED 2700 K COLOR TEMPERATURE 90 CRI

Overview

4 IN BAFFLE LED MODULE MATTE WHITE LED 2700 K COLOR TEMPERATURE 90 CRI
Also known as: 190887266719, 4BEMW LED 27K 90CR, LIT4BEMWLED27K90CR

Specifications

Color Temperature: 3000 (Warm White)
Color: White
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Color: White
Light Technology: LED