
5"/6" LED Downlight, 27-50K, Gimbal, Matte White
Item #: 2128728
Cat #: RB56A SWW5 MW M6
UPC: 196182971471
$ 31.04 EA
Company wide:
419
in stock
Documents & Guides
5 Inch / 6 Inch RetroBasics LED Downlight, 9 Watt, 120V, 90 CRI, 800 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Adjustable Trim, Gimbal, Matte White
Overview
5 Inch / 6 Inch RetroBasics LED Downlight, 9 Watt, 120V, 90 CRI, 800 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Adjustable Trim, Gimbal, Matte White
RetroBasics 5/6" Adjustable LED trim kits provide the most economical solution for efficiently lighting a space using LED technology with virtually zero maintenance. This LED adjustable module is designed to work in both 5" and 6" housings and can be used for accent lighting and wall washing in any room. Use as an option to replace legacy incandescent technology in an already installed housing or pair with the quick connect LED housings for a low-cost LED downlight solution. The LED trim maintains at least 70% light output for 50,000 hours
Also known as: 196182971471, RB56A SWW5 MW M6, JUNRB56ASWW5MWM6
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Lumens: | 800 |
| Color: | Matte White |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 9 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Lumens: | 800 |
| Color Rendering Index (CRI): | 90 |
| Volts AC: | 120 |
| Color: | Matte White |
| Wattage: | 9 |