
14" LED High Bay, 40K/50K
Item #: 2128726
Cat #: CPHB ALO13 MVOLTSWW9 80CRI DWH
UPC: 196183428561
$ 156.56 EA
Company wide:
310
in stock
Documents & Guides
14 Inch Compact Pro LED High Bay, 89/115/140 Watt, 120-277V, 80 CRI, 12000/15000/18000 Lumens, Selectable Color Temperature: 4000K/5000K, Medium Distribution
Overview
14 Inch Compact Pro LED High Bay, 89/115/140 Watt, 120-277V, 80 CRI, 12000/15000/18000 Lumens, Selectable Color Temperature: 4000K/5000K, Medium Distribution
The Compact Pro High Bay (CPHB) is a budget-oriented high bay designed specifically with the contractor in mind. Its compact design makes it easier and quicker to install. Compact Pro is built with quality to last and performance to meet the needs of the job, making it the best choice for affordable and reliable light-duty industrial applications like warehouses.
Also known as: 196183428561, CPHB ALO13 MVOLTSWW9 80CRI DWH, LITCPHBALO13MVOLT
Specifications
| Wattage: | 140, 115, 89, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 15000, 12000, 18000, Selectable |
| Color Rendering Index (CRI): | 80 |
| Length: | 14 in |
| Volts AC Range: | 120 - 277 |
| Wattage: | 140, 115, 89, Selectable |
| Lumens: | 15000, 12000, 18000, Selectable |
| Length: | 14 in |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), Selectable |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |