PermaSleeve Heat Shrink Wire and Cable Labels

Item #: 2128722

Cat #: BM-187-1-342

UPC: 888434602881

$ 504.99 EA
Company wide:
6 in stock
Documents & Guides
PermaSleeve Heat Shrink Wire and Cable Labels, Bulk, for M6 M7 Printers - 0.187" Diameter x 1", White

Overview

PermaSleeve Heat Shrink Wire and Cable Labels, Bulk, for M6 M7 Printers - 0.187" Diameter x 1", White

The B-342 Polyolefin PermaSleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification

Also known as: 888434602881, BM-187-1-342, BRABM1871342

Specifications

Material: Polyolefin
Width: 1 in
Length: 1.015 in
Color: White
Standards: California Proposition 65
Material: Polyolefin
Length: 1.015 in
Standards: California Proposition 65
Width: 1 in
Color: White