VERTICAL OUTSIDE

Item #: 2128391
Cat #: 6A1245VO12
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BLN 6A-12-45VO12 VERTICAL OUTSIDE

Overview

BLN 6A-12-45VO12 VERTICAL OUTSIDE
Also known as: 6A1245VO12, BLI6A1245VO12

Specifications

Conductors: 2
Jacket: Steel
Length: 1000 ft
Color: Black/White
Gauge: 14
Conductors: 2
Length: 1000 ft
Gauge: 14
Jacket: Steel
Color: Black/White

Customer Reviews

No reviews for this product
(0)