100/125A Pin & Sleeve Inlet, 4P/5W, 220/380 - 200/415VAC, Red

Item #: 2128364

Cat #: AH5100B6WDR

UPC: 032664007057

$ 576.70 EA
Company wide:
0 in stock
Documents & Guides
100/125 Amp Pin & Sleeve Inlet, 4-Pole/5-Wire, 220/380 - 200/415VAC, Red

Overview

100/125 Amp Pin & Sleeve Inlet, 4-Pole/5-Wire, 220/380 - 200/415VAC, Red

Eaton’s Arrow Hart series of Pin & Sleeve products have been expanded to include dual rating for both North American and European amperages. These products are ideal for the data center industry as customers now only need one part number to power server assemblies in the US and overseas. Our dual rated devices carry an IP69K rating and Arrow Hart’s signature features that make installation fast and reliable.

Also known as: 032664007057, AH5100B6WDR, CWDAH5100B6WDR

Specifications

Color: Red
Amps: 125, 100
Volts AC: 200, 220, 380/415
Poles: 4
Color: Red
Volts AC: 200, 220, 380/415
Amps: 125, 100
Poles: 4