100/125A Pin & Sleeve Receptacle, 2P/3W, 250VAC, Blue

Item #: 2128349

Cat #: AH3100R6WDR

UPC: 032664006609

$ 458.89 EA
Company wide:
0 in stock
Documents & Guides
100/125 Amp Pin & Sleeve Receptacle, 2-Pole/3-Wire, 250VAC, Blue

Overview

100/125 Amp Pin & Sleeve Receptacle, 2-Pole/3-Wire, 250VAC, Blue

Eaton’s Arrow Hart series of Pin & Sleeve products have been expanded to include dual rating for both North American and European amperages. These products are ideal for the data center industry as customers now only need one part number to power server assemblies in the US and overseas. Our dual rated devices carry an IP69K rating and Arrow Hart’s signature features that make installation fast and reliable.

Also known as: 032664006609, AH3100R6WDR, CWDAH3100R6WDR

Specifications

Poles: 2
Color: Blue
Amps: 125, 100
Volts AC: 250
Poles: 2
Amps: 125, 100
Color: Blue
Volts AC: 250