30/32A Pin & Sleeve Inlet, 4P/5W, 3ØY 120/208VAC, Blue

Item #: 2128346

Cat #: AH530B9WDR

UPC: 032664007217

$ 142.63 EA
Company wide:
0 in stock
Documents & Guides
30/32 Amp Pin & Sleeve Inlet, 4-Pole/5-Wire, 3ØY 120/208VAC, Blue

Overview

30/32 Amp Pin & Sleeve Inlet, 4-Pole/5-Wire, 3ØY 120/208VAC, Blue

Eaton’s Arrow Hart series of Pin & Sleeve products have been expanded to include dual rating for both North American and European amperages. These products are ideal for the data center industry as customers now only need one part number to power server assemblies in the US and overseas. Our dual rated devices carry an IP69K rating and Arrow Hart’s signature features that make installation fast and reliable.

Also known as: 032664007217, AH530B9WDR, CWDAH530B9WDR

Specifications

Amps: 32, 30
Color: Blue
Volts AC: 120/208
Poles: 4
Amps: 32, 30
Volts AC: 120/208
Color: Blue
Poles: 4