16/20A Pin & Sleeve Receptacle, 4P/5W, 3ØY 120/208VAC, Blue

Item #: 2128324

Cat #: AH520R9WDR

UPC: 032664007194

$ 111.63 EA
Company wide:
0 in stock
Documents & Guides
16/20 Amp Pin & Sleeve Receptacle, 4-Pole/5-Wire, 3ØY 120/208VAC, Blue

Overview

16/20 Amp Pin & Sleeve Receptacle, 4-Pole/5-Wire, 3ØY 120/208VAC, Blue

Eaton’s Arrow Hart series of Pin & Sleeve products have been expanded to include dual rating for both North American and European amperages. These products are ideal for the data center industry as customers now only need one part number to power server assemblies in the US and overseas. Our dual rated devices carry an IP69K rating and Arrow Hart’s signature features that make installation fast and reliable.

Also known as: 032664007194, AH520R9WDR, CWDAH520R9WDR

Specifications

Color: Blue
Volts AC: 120/208
Amps: 20, 16
Poles: 4
Color: Blue
Amps: 20, 16
Volts AC: 120/208
Poles: 4