60/63A Pin & Sleeve Plug, 2P/3W, 250VAC, Blue

Item #: 2128279

Cat #: AH360P6WDR

UPC: 032664006715

$ 291.95 EA
Company wide:
2 in stock
Documents & Guides
60/63 Amp Pin & Sleeve Plug, 2-Pole/3-Wire, 250VAC, Blue

Overview

60/63 Amp Pin & Sleeve Plug, 2-Pole/3-Wire, 250VAC, Blue

Eaton’s Arrow Hart series of Pin & Sleeve products have been expanded to include dual rating for both North American and European amperages. These products are ideal for the data center industry as customers now only need one part number to power server assemblies in the US and overseas. Our dual rated devices carry an IP69K rating and Arrow Hart’s signature features that make installation fast and reliable.

Also known as: 032664006715, AH360P6WDR, CWDAH360P6WDR

Specifications

Amps: 63, 60
Poles: 2
Color: Blue
Volts AC: 250
Amps: 63, 60
Color: Blue
Poles: 2
Volts AC: 250