Rail Connector, 3"

Item #: 2128181

Cat #: GMBRC301M1

UPC:

$ 24.85 EA
Company wide:
872 in stock
Ground Mount Bonded Rail Connector, 3"

Overview

Ground Mount Bonded Rail Connector, 3"

Our Bonded Rail Connectors attach and bond horizontal cross pipes to XR100 or XR1000 Rails.

Each rail requires two connectors to create a secure and bonded attachment. Available for both 2” and 3” sizes, these Rail Connectors are manufactured using extruded 6000 series aluminum.

Also known as: GMBRC301M1, IRNGMBRC301M1

Specifications

Size: 3 in
Color: Silver
Size: 3 in
Color: Silver