14T8/LED/48-5CCT/BP/SE-DE

Item #: 2127756

Cat #: S11766

UPC: 045923117664

$ 13.68 EA
Company wide:
0 in stock
14 Watt; 4 Foot LED; T8; CCT Selectable; Type B Ballast Bypass; G13 Base; 120-277 Volt

Overview

14 Watt; 4 Foot LED; T8; CCT Selectable; Type B Ballast Bypass; G13 Base; 120-277 Volt

SATCO|NUVO'S Type B Ballast Bypass lamps are designed to replace T8 or T12 medium bi-pin fluorescent lamps. Engineered for single or double-ended wiring options, these lamps will not light unless the ballast is bypassed. Choose from 3000K, 3500K, 4000K, 5000K, and 6500K color temperatures with CCT selection at installation. Available in two, three, and four-foot lengths for immediate energy savings in a variety of commercial and industrial applications.

Also known as: 045923117664, S11766, SATS11766

Features & Benefits

  • MOL: 47.17 inches, MOD: 1.00 inch
  • Medium Bi Pin base
  • CCT Selectable
  • Rated for 50,000 hours
  • Damp location rated

Specifications

No Specifications Available