Aire Rail A1, 170" Length, Mill Finish

Item #: 2127657

Cat #: AE-A1-170M

UPC:

$ 53.55 EA
Company wide:
0 in stock
Documents & Guides
Aire Rail A1, 170 Inch Length, Mill Finish

Overview

Aire Rail A1, 170 Inch Length, Mill Finish

Aire is a carefully-engineered, ergonomic racking system for pitched roofs—honoring both speed and precision. Each component has been designed to enforce a quality installation that can withstand the elements.

Also known as: AE-A1-170M, IRNAEA1170M

Specifications

Finish: Mill
Length: 170 in
Finish: Mill
Length: 170 in