Weatherproof Outlet Box, 1-Gang, (3) 3/4" Outlets, 2" Deep, Aluminum, Gray

Item #: 2127656

Cat #: 30204

UPC: 095327302043

$ 8.89 EA
Company wide:
8 in stock
Documents & Guides
Weatherproof Outlet Box, 1-Gang, (3) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Ground Screw and (2) Close Up Plugs Included.

Overview

Weatherproof Outlet Box, 1-Gang, (3) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Ground Screw and (2) Close Up Plugs Included.
Also known as: 095327302043, 30204, MUL30204

Specifications

Gangs: 1
Material: Aluminum
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Gangs: 1
Number of Threaded Outlets: 3
Material: Aluminum
Threaded Outlet Diameter: 3/4 in