ROX ERM0300301181 RM 30/0 ES

Item #: 2127638

Cat #: ERM0100301181

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
6-32 X 1/2" TORX HEAD SCREW

Overview

6-32 X 1/2" TORX HEAD SCREW

Roxtec RM modules are 60 mm (2.362") deep and easy to adapt to cable and pipes of different sizes. The ES version protects against high frequency radiated and conducted EMI/EMP in shielded environments.

Also known as: ERM0100301181, ROXERM0100301181

Specifications

Color: Blue
Width: 30 mm
Material: Non-Metallic
Height: 30 mm
Depth: 60 mm
Color: Blue
Material: Non-Metallic
Depth: 60 mm
Width: 30 mm
Height: 30 mm

Customer Reviews

No reviews for this product
(0)