Split Grounding Bushing, 1"

Item #: 2127520
Cat #: 552
UPC:
$ 8.80 EA
Company wide:
10 in stock
Documents & Guides
Split Grounding Bushing, 1 Inch, Zinc Die Cast

Overview

Split Grounding Bushing, 1 Inch, Zinc Die Cast
Also known as: 552, ARL552

Specifications

Size: 1 in
Material: zinc die cast
Size: 1 in
Material: zinc die cast

Customer Reviews

No reviews for this product
(0)