Split Grounding Bushing, 3/4", 14 - 4 AWG, Zinc Die Cast

Item #: 2127519

Cat #: 551

UPC: 018997993076

$ 10.02 EA
Company wide:
79 in stock
Documents & Guides
Split Grounding Bushing, 3/4 Inch Diameter, 14 - 4 AWG, Zinc Die Cast, For Use With Threaded or Unthreaded Rigid/IMC/EMT Conduit

Overview

Split Grounding Bushing, 3/4 Inch Diameter, 14 - 4 AWG, Zinc Die Cast, For Use With Threaded or Unthreaded Rigid/IMC/EMT Conduit

Arlington’s 550 series zinc diecast split grounding bushings deliver convenience and time-savings. They’re split to allow the addition of a bushing AFTER conductors are installed in the conduit.

Also known as: 018997993076, 551, ARL551

Specifications

Diameter: 3/4 in
Allowable Gauge Range: 14 - 4
Material: Zinc Die Cast
Insulation: Insulated
Diameter: 3/4 in
Material: Zinc Die Cast
Allowable Gauge Range: 14 - 4
Insulation: Insulated