Split Grounding Bushing, 1/2", 14 - 4 AWG, Zinc Die Cast

Item #: 2127518

Cat #: 550

UPC: 018997993069

$ 9.02 EA
Company wide:
42 in stock
Documents & Guides
Split Grounding Bushing, 1/2 Inch Diameter, 14 - 4 AWG, Zinc Die Cast, For Use With Threaded or Unthreaded Rigid/IMC/EMT Conduit

Overview

Split Grounding Bushing, 1/2 Inch Diameter, 14 - 4 AWG, Zinc Die Cast, For Use With Threaded or Unthreaded Rigid/IMC/EMT Conduit

Arlington’s 550 series zinc diecast split grounding bushings deliver convenience and time-savings. They’re split to allow the addition of a bushing AFTER conductors are installed in the conduit.

Also known as: 018997993069, 550, ARL550

Specifications

Diameter: 1/2 in
Allowable Gauge Range: 14 - 4
Material: Zinc Die Cast
Insulation: Insulated
Diameter: 1/2 in
Material: Zinc Die Cast
Allowable Gauge Range: 14 - 4
Insulation: Insulated