150W LED Floodlight, 50K, Yoke/Photocell

Item #: 2127447

Cat #: FL4150W750UDYPC

UPC:

Company wide:
0 in stock
Documents & Guides
LED Flood Light 150W 5000K 120-277V DIM 0-10 Yoke Photocell, Ordering code - 12339

Overview

LED Flood Light 150W 5000K 120-277V DIM 0-10 Yoke Photocell, Ordering code - 12339
Also known as: FL4150W750UDYPC, EIKFL4150W750UDYPC

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 150
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Type: 0-10V Dimming
Volts AC Range: 120 - 277
Wattage: 150
Dimmable: Yes