
Mini LED Wall Pack, 30/40/50K, Dark Bronze
Item #: 2127443
Cat #: TWSLEDALOSWW2M
UPC: 196183403322
$ 133.40 EA
Company wide:
104
in stock
Documents & Guides
Mini LED Wall Pack: 120-277V, 7/12/17 Watt, (AL0) Adjustable Lumen Output (1000/1700/2400), Selectable Color Temperature: 3000K/4000K/5000K, 80 CRI, 0-10V driver and is dimmable by 0-10V controls, Onboard Photocell (Selectable On*/Off), Dark Bronze. * - Default out of the box setting
Overview
Mini LED Wall Pack: 120-277V, 7/12/17 Watt, (AL0) Adjustable Lumen Output (1000/1700/2400), Selectable Color Temperature: 3000K/4000K/5000K, 80 CRI, 0-10V driver and is dimmable by 0-10V controls, Onboard Photocell (Selectable On*/Off), Dark Bronze. * - Default out of the box setting
Our new “traditional-style” LED luminaires offer the shapes you’ve grown accustomed to coupled with the flexibility to customizable the light output best suited for the job site. This fixture was designed to fit seamlessly — eliminating unwanted markings from the removal of older fixtures. Replace one or replace them all, either case, with energy savings of up to 80%, Lithonia has you covered.
Also known as: 196183403322, TWSLEDALOSWW2M, LITTWSLEDALOSWW2M
Specifications
| Lumens: | 1000, 1700, 2400, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 7, 12, 17, Selectable |
| Color: | Dark Bronze |
| Type: | Photocell, 0-10V Dimming |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1000, 1700, 2400, Selectable |
| Wattage: | 7, 12, 17, Selectable |
| Type: | Photocell, 0-10V Dimming |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Dark Bronze |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |