150W/130W/100W BAYE3 Round LED High Bay, 35/40/50K, Black

Item #: 2127267

Cat #: BAYE3-PS150-FCCT-U

UPC: 031293131638

Call for price
Company wide:
1 in stock
Documents & Guides
BAYE3 Round LED High Bay, 150W/130W/100W, 120-277V, 22,500 lm / 19,500 lm / 15,000 lm, 3500K / 4000K / 5000K, 10 Ft. Power and Dimming Cord, IP65 Wet Location Listed, DLC Premium Listed, 0-10V Dimming, Black (EiKO order code: 13163)

Overview

BAYE3 Round LED High Bay, 150W/130W/100W, 120-277V, 22,500 lm / 19,500 lm / 15,000 lm, 3500K / 4000K / 5000K, 10 Ft. Power and Dimming Cord, IP65 Wet Location Listed, DLC Premium Listed, 0-10V Dimming, Black (EiKO order code: 13163)
Also known as: 031293131638, BAYE3-PS150-FCCT-U, EIKBAYE3PS150FCCTU

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 100, 150, 130, Selectable
Color: Black
Type: 0-10V Dimming
Dimmable: Yes
Lumens: Selectable
Volts AC Range: 120 - 277
Standards: DLC Listed (Premium)
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color: Black
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 100, 150, 130, Selectable
Type: 0-10V Dimming
Lumens: Selectable
Standards: DLC Listed (Premium)

Customer Reviews

No reviews for this product
(0)