3
more

$ 31.98 EA
Company wide:
52
in stock
Documents & Guides
Superior Impact Protection, Liquid and Dust Protection, Four Adjustable Vents Can be Opened and Closed Independently for Cross-Ventilation or to Prevent Dust from Entering, Allows Prescription Glasses to be worn Under the Goggles, Anti-Fog, Works with Dust Masks, Scratch Resistant, UV Protection, Designed with Lightweight and Padded Materials, Clear Lens
Overview
Superior Impact Protection, Liquid and Dust Protection, Four Adjustable Vents Can be Opened and Closed Independently for Cross-Ventilation or to Prevent Dust from Entering, Allows Prescription Glasses to be worn Under the Goggles, Anti-Fog, Works with Dust Masks, Scratch Resistant, UV Protection, Designed with Lightweight and Padded Materials, Clear Lens
Klein Tools Professional Safety Goggles are high-quality protective eyewear that feature OTG design (over the glasses) and anti-fog coating that won't wear off. Scratch resistant clear lenses with UV protection block 99.9-Percent of harmful UV rays. Lightweight and flexible materials offer non-slip fit and adjustable strap for long-term comfort. Adjustable vents open to enhance air flow or close to protect eyes from debris. Includes soft storage pouch. (Replacement lenses available in clear or gray tint).
Also known as: 092644604799, 60479, KLE60479
Features & Benefits
- High Quality: Optical Class-1 clear lens tested for minimal distortion to ensure uncompromised vision
- Superior Impact Protection: Tested to the latest ANSI Z87.1+ (2020), CSA Z94.3-20 and MIL-PRF-32432A (Class 2-ballistics fragmentation) standards (See instructions for details)
- Liquid and Dust protection: ANSI Z87.1-D4 Dust rated (Clause 7.4) and ANSI Z87.1-D3 Droplets and Splash rated (Clause 7.3.1)
- Versatile design: Four adjustable vents can be opened and closed independently for cross-ventilation or to prevent dust from entering
- Flexible design: OTG (Over-The-Glasses) design allows prescription glasses to be worn under the goggles
- Anti-fog: Durable and effective coating will not wear off; works even with dust masks
- Scratch Resistant: Specially treated lenses for added durability to survive demanding jobsites
Specifications
| Color: | Black/Clear |
| Color: | Black/Clear |