Commercial EV Charger, AC Level-2, 80A

Item #: 2127018

Cat #: GMEV80CME1B-WC

UPC: 786689728731

$ 2188.28 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Commercial EV Charger, AC Level-2, 19.2kW at 240VAC, 80A, Wi-Fi/Ethernet, OCPP 1.6J, 25' Cord-Set with J1772 Connector, LCD, RFID, QR Code, NEMA 3R, Energy Star

Overview

Commercial EV Charger, AC Level-2, 19.2kW at 240VAC, 80A, Wi-Fi/Ethernet, OCPP 1.6J, 25' Cord-Set with J1772 Connector, LCD, RFID, QR Code, NEMA 3R, Energy Star
Also known as: 786689728731, GMEV80CME1B-WC, CUTGMEV80CME1BWC

Specifications

Length: 25 ft
Amps: 80
IP/NEMA Rating: NEMA 3R
Length: 25 ft
IP/NEMA Rating: NEMA 3R
Amps: 80