Commercial EV Charger, AC Level-2, 40A

Item #: 2127017

Cat #: GMEV40CMC1B-WC

UPC: 786689728724

$ 1630.00 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Commercial EV Charger, AC Level-2, 9.6kW at 240VAC, 40A, Ethernet/4G, OCPP 1.6J, 25' Cord-Set with J1772 Connector, LCD, RFID, QR Code, NEMA 3R, Energy Star

Overview

Commercial EV Charger, AC Level-2, 9.6kW at 240VAC, 40A, Ethernet/4G, OCPP 1.6J, 25' Cord-Set with J1772 Connector, LCD, RFID, QR Code, NEMA 3R, Energy Star

The Eaton GMEV40CMC1B-WC Green Motion Building Charger is a commercial AC Level 2 EV charging station designed for reliable, networked charging in commercial environments. Delivering up to 9.6 kW at 208-240 Vac and 40 A, it features Ethernet and 4G connectivity, OCPP 1.6J compatibility, an LCD display, RFID and QR code access, and a 25 ft cord with SAE J1772 connector. Built with a durable NEMA 3R enclosure and Energy Star certification, it is ideal for dependable indoor or outdoor EV charging applications.

Also known as: 786689728724, GMEV40CMC1B-WC, CUTGMEV40CMC1BWC

Features & Benefits

  • Delivers fast, reliable charging for commercial EV applications.
  • Ethernet and 4G connectivity
  • Provides strong charging performance for reduced vehicle downtime.
  • Supports safety, compliance, and confidence in commercial installations.
  • Designed for indoor or outdoor installation with durable weather-resistant protection.
  • LCD display, RFID, and QR code access
  • Energy Star certified
  • Ideal for workplace, retail, fleet, and other commercial charging environments.

Specifications

Length: 25 ft
Amps: 40
IP/NEMA Rating: NEMA 3R
Connector Type: SAE J1772
Wattage: 9.600 kW
Length: 25 ft
IP/NEMA Rating: NEMA 3R
Wattage: 9.600 kW
Amps: 40
Connector Type: SAE J1772